Shop All Telescoping Gauge Sets
Ls Starrett
TELESCOPING GAGE- 3-1/2-6in- 8in HANDLE
Mfr # 579F-8
Zoro # G811970025
product price: $187.99
/ea
Free Shipping & Returns
$187.99
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
- Brand Ls Starrett
- MFR # 579F-8
- Zoro # G811970025
- UPC # 49659671162
- Country of Origin United States
- Category Telescoping Gauge Sets
Description
The Starrett 579 Telescoping Gage is used for determining the true size of holes, slots, and recesses up to 6in 150mm. The ends of both contacts are hardened and ground to a radius to allow proper clearance on the smallest hole the gage will enter. The tool must be slightly rockedin in the hole being measured to ensure that the tool is on the proper diameter before it is locked and withdrawn. The final hole size is obtained by measuring over the gage contacts with a micrometer. 3 1/2-6in 89-150mm Range, 8in 200mm Handle.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- WRIGHT TOOL Set 3/8" Dr 7 Pc Set - Hex Bit Skts w/Lo (316)
- TENG TOOLS 6 Piece Mini Screwdriver Set w/stand / Holder (MDM706)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (440-TX-15-H-5PK)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 5/64 (11002)
- STARRETT Telescoping Gage Set, 4 Pc, 2.375 In D (S579GZ)
- MITUTOYO Telescoping Gage/8-150Mm 6 Pcs Set (155-905)
- FOWLER 6 Telescoping Gage Set (524700060)
- HHIP 5/16 To 1-1/4" 3 Piece 10" Telescoping Gage Set (4200-0260)
- DASQUA Dasqua 8-100mm / 5/16-6" Telescoping Gage Set (5911-0002)
- STARRETT Telescoping Gage (579D)
- STARRETT Telescoping Gage Set, 5/16-6 In, 6 Pc (S579HZ)
- Ls Starrett Precision Measuring Tools