Shop All Telescoping Gauge Sets
Ls Starrett
TELESCOPING GAGE- 2-1/8-3-1/2in- 8in HANDLE
Mfr # 579E-8
Zoro # G511969558
product price: $138.99
/ea
Free Shipping & Returns
$138.99
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
- Brand Ls Starrett
- MFR # 579E-8
- Zoro # G511969558
- UPC # 49659671155
- Country of Origin United States
- Category Telescoping Gauge Sets
Description
The Starrett 579 Telescoping Gage is used for determining the true size of holes, slots, and recesses up to 6in 150mm. The ends of both contacts are hardened and ground to a radius to allow proper clearance on the smallest hole the gage will enter. The tool must be slightly rockedin in the hole being measured to ensure that the tool is on the proper diameter before it is locked and withdrawn. The final hole size is obtained by measuring over the gage contacts with a micrometer.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- BONDHUS T-Handle Hex Wrench, 1/8" (BND13207)
- J.W. WINCO GN853-160-TU Latch Toggle Clamp Steel (853-160-TU)
- PROTO 3/8 in Drive Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide (J7013MHT)
- MOODY TOOL Precision Tri-Wing Screwdriver #0 Round (76-2334)
- STARRETT Telescoping Gage Set, 5 Pc, 2.625 In D (S229GZ)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-2)
- H & H INDUSTRIAL PRODUCTS Dasqua 6 Piece 12" Long 5/16 To 6" Telescoping Gage Set (5911-0001)
- STARRETT Telescoping Gage Set (S229FZ)
- ASIMETO 1-1/4 -2-1/8 Asimeto Telescoping Gauge (7487041)
- STARRETT Plastic Case Telescoping Gage Set, 5 pcs. (S229GZZ)
- STARRETT Telescoping Gage (579C-12)
- Ls Starrett Precision Measuring Tools