Shop All Telescoping Gauge Sets
Ls Starrett
TELESCOPING GAGE- 1/2-3/4in- 8in HANDLE
Mfr # 579B-8
Zoro # G711969396
product price: $137.99
/ea
Free Shipping & Returns
$137.99
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
- Brand Ls Starrett
- MFR # 579B-8
- Zoro # G711969396
- UPC # 49659631937
- Country of Origin United States
- Category Telescoping Gauge Sets
Description
The Starrett 579 Telescoping Gage is used for determining the true size of holes, slots, and recesses up to 6in 150mm. The ends of both contacts are hardened and ground to a radius to allow proper clearance on the smallest hole the gage will enter. The tool must be slightly rockedin in the hole being measured to ensure that the tool is on the proper diameter before it is locked and withdrawn. The final hole size is obtained by measuring over the gage contacts with a micrometer. 1/2-3/4in 13-19mm Range, 8in 200mm Handle.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- KO-KEN Socket 15mm 6 Point 32mm Thin walled 3/8 Sq. Drive (13401M-15)
- CLEVELAND 2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2 Bright 5/32x3/8x7/16x3-1/8 (C52152)
- YG-1 TOOL CO Dual Contact Shrink Fit Holder (VD030)
- PELICAN Desert Tan Protective Case, 22"L x 13.81"W x 9"D (1510NF)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-1)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-2)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-3)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-4)
- STARRETT Telescoping Gage Set (S229FZ)
- HHIP 1-1/4 To 6" 3 Piece 12" Telescoping Gage Set (4200-0262)
- WESTWARD Telescoping Gage Set, 6 Pc, 5 In D (4KU95)
- Ls Starrett Precision Gauges & Accessories