Shop All Telescoping Gauge Sets
Ls Starrett
TELESCOPING GAGE- 1-1/4-2-1/8in- 8in HANDLE
Mfr # 579D-8
Zoro # G511969565
product price: $126.79
/ea
Free Shipping & Returns
$126.79
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
- Brand Ls Starrett
- MFR # 579D-8
- Zoro # G511969565
- UPC # 49659671148
- Country of Origin United States
- Category Telescoping Gauge Sets
Description
The Starrett 579 Telescoping Gage is used for determining the true size of holes, slots, and recesses up to 6in 150mm. The ends of both contacts are hardened and ground to a radius to allow proper clearance on the smallest hole the gage will enter. The tool must be slightly rockedin in the hole being measured to ensure that the tool is on the proper diameter before it is locked and withdrawn. The final hole size is obtained by measuring over the gage contacts with a micrometer. 1 1/4-2 1/8in 35-54mm Range, 8in 200mm Handle.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 24,000 RPM, 0.5 hp (CP860)
- GRAY TOOLS Flat Nose Pliers, 4-1/2" Long, 1-1/16" Jaw (B274A)
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.25", 240 pcs. (101100300)
- LINK #12 Cobalt Se .220 X 1/2 Drill 7/16 X 2 Body 1/4 X 5/8 Shank (55-CO-193)
- MITUTOYO Telescoping Gage Set, 4 Pc, 2.126 In D (155-907)
- MITUTOYO Telescoping Gage Set, 5 Pc, 0.500 to 6In (155-904)
- MITUTOYO Gage, Telescoping, 32-54mm (155-130)
- FOWLER 6 Telescoping Gage Set (524700060)
- MITUTOYO Telescoping Gage, 3.5 - 6" (155-126)
- ASIMETO 1/2 -3/4 Asimeto 12" Telescoping Gauge (7487023)
- H & H INDUSTRIAL PRODUCTS Dasqua 12 Piece 4" & 12" Long 5/16 To 6" Telescoping Gage Sets (5911-9999)
- Ls Starrett Precision Gauges & Accessories