Shop All Micrometers
Ls Starrett
OUTSIDE MICROMETER- TUBE- 600-750mm
Mfr # 724MLZ-750
Zoro # G711970057
product price: $2,603.89
/ea
Free Shipping & Returns
$2,603.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ls Starrett
- MFR # 724MLZ-750
- Zoro # G711970057
- UPC # 49659643206
- Country of Origin United States
- Category Micrometers
Description
The Starrett 724, 724M Series Tubular Bow Type Micrometers with Interchangeable Anvils are made for better precision measurement of large outside dimensions. These micrometers provide perfect balance, sensitive feel, ease of handling, and less measuring effort due to their advanced tubular design. The micrometer's tubular frame provides light weight, extreme rigidity, and standard coefficient of expansion. The 724 series is well suited for diversified gaging and provides a wide range of measurement in steps of 1 in or 25mm. This model includes these standards: 625,675, and 725mm. 600-750mm Range, 0.01mm Grad, with Lock Nut, in Case This model includes these standards: 625,675, and 725mm.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 300 ft Engineer's Tape Measure, 3/8 in Blade (NRS10300H)
- ICE HARDENED 3 1/2 Holesaw (49-56-0193)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG MAGNETIC SOCKET INSERTS SAE/MET 19pc SET (KH522)
- MIGHTY MAXX Pliers Slip Joint 6in (083-11210)
- INSIZE Outside Micrometer, Lock Nut Type (3203-1FA)
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-1)
- MITUTOYO Tube Micrometer 1 to 2" (115-242)
- MITUTOYO IMJ-40"MJ (339-303)
- MITUTOYO 4 to 5/.001" Outside Mic R (103-181)
- STARRETT Blade Micrometer, 4-5", 0.001" Res (486P-5)
- MITUTOYO 0 to 1/.001" Screw Thread Mic (126-137)
- Ls Starrett Precision Gauges & Accessories