Shop All Micrometers
Ls Starrett
OUTSIDE MICROMETER- TUBE- 450-600mm
Mfr # 724MLZ-600
Zoro # G511969947
product price: $3,033.99
/ea
Free Shipping & Returns
$3,033.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ls Starrett
- MFR # 724MLZ-600
- Zoro # G511969947
- UPC # 49659643190
- Country of Origin United States
- Category Micrometers
Description
The Starrett 724, 724M Series Tubular Bow Type Micrometers with Interchangeable Anvils are made for better precision measurement of large outside dimensions. These micrometers provide perfect balance, sensitive feel, ease of handling, and less measuring effort due to their advanced tubular design. The micrometer's tubular frame provides light weight, extreme rigidity, and standard coefficient of expansion. The 724 series is well suited for diversified gaging and provides a wide range of measurement in steps of 1 in or 25mm. This model includes these standards: 450,475,500,525,550, and 575mm. 450-600mm Range, 0.01mm Grad, with Lock Nut, in Case This model includes these standards: 450,475,500,525,550, and 575mm.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 3 X 1 15/16 X 1/4 Square Recess Power Bit/Point Size: #3/Length 1 15/16"/Shank: 1/4" , 100PK (793209)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 9/16 " L.24 mm (01410034)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-8)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4), Overall Length: 3.2360" (52066)
- INSIZE Electronic Outside Micrometer, .0001 In./.001mm (3506-301E)
- HHIP 8"/200mm IP54 Spalsh Proof Electronic Digital Caliper (4109-0037)
- H & H INDUSTRIAL PRODUCTS Dasqua 1-2" Inside Micrometer With Ring Gage (4912-5110)
- HHIP 0-1" Precision Outside Micrometer (4200-0001)
- REED INSTRUMENTS Thickness Gage, 0.1 to 49.2 mil, Digital (R7800)
- INSIZE Inside Micrometer, 3.5 to 4" Range (3127-E4)
- HHIP 6" / 150mm 3 Key Electronic Digital Caliper (4100-0030)
- Ls Starrett Precision Measuring Tools