Shop All Micrometers
Ls Starrett
OUTSIDE MICROMETER- TUBE- 300-450mm
Mfr # 724MLZ-450
Zoro # G111969897
product price: $2,337.29
/ea
Free Shipping & Returns
$2,337.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ls Starrett
- MFR # 724MLZ-450
- Zoro # G111969897
- UPC # 49659643183
- Country of Origin United States
- Category Micrometers
Description
The Starrett 724, 724M Series Tubular Bow Type Micrometers with Interchangeable Anvils are made for better precision measurement of large outside dimensions. These micrometers provide perfect balance, sensitive feel, ease of handling, and less measuring effort due to their advanced tubular design. The micrometer's tubular frame provides light weight, extreme rigidity, and standard coefficient of expansion. The 724 series is well suited for diversified gaging and provides a wide range of measurement in steps of 1 in or 25mm. This model includes these standards: 300,325,350,375,400, and 425mm. 300-450mm Range, 0.01mm Grad, with Lock Nut, in Case This model includes these standards: 300,325,350,375,400, and 425mm.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Crimper, Overall Length 9 3/4 in, Capacity 10 to 22 AWG, Red (1005)
- SLICE Safety Cutters, Fixed, Non-Replace Micro Safety Blade, Ceramic, Green (00200)
- GARDNER BENDER Wire Stripper with Spring, 10-24 AWG (GS-40)
- APEX Socket Extension, Square, 1/4" Drive (EX-250-B-3)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case (293-832-30CAL)
- IGAGING 0-1" iP65 Origin SpeedMic Digital Micrometer - 35-070-D01 (35-070-D01)
- ASIMETO Painted Cast Iron Base Asimeto Micrometer Stand (7109021)
- MITUTOYO Micrometer, Inside, Head/0.01mm (137-011)
- MITUTOYO Holtest, Type II, 0.5" to 0.65" (368-864)
- MITUTOYO 9 to 10/.001" O. Mic R (103-186)
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-2)
- Ls Starrett Precision Measuring Tools