Shop All Dial Indicators
Ls Starrett
MINI DIAL INDICATOR- 0 -.050in- .0005in GRAD
Mfr # 80-134J
Zoro # G111969927
Free Shipping & Returns
$401.99
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
- Brand Ls Starrett
- MFR # 80-134J
- Zoro # G111969927
- UPC # 49659558920
- Country of Origin United States
- Category Dial Indicators
Description
The Starrett 80 Series Miniature Dial Indicator is similar in design to AGD dial indicators. The miniature is built for gaging dimensions in tight places. Equipped with high precision, low friction movements, it is made in four models, all with frictionally adjustable bezels for quick, positive zero setting. No-glare, white eggshell finish dials. Black bezel, silver finish on case. Furnished with balanced dial, jeweled bearings and lug-on-center back. .050in Range, Dial Reading 0-10-0, .0005in Grad Furnished with balanced dial, jeweled bearings and lug-on-center back.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- WESTWARD Combination Wrench, 7mm, Metric, 12 pt. (54RY90)
- EAZYPOWER Tee Star Power Bit, T20, 12" (80156)
- MAYHEW PUNCH PIN 475-5/64" MIN KNURLED (MY21601)
- DEWALT Charger Box, Multi-Port, USB, 5.0 Ah, Li-ion (DWST08050)
- STARRETT Magnetic Base w/Attachments, Rod 0.375 In (657D)
- MITUTOYO Dial Indicatr, .0001-.008", Back Plungr Tp (2991A-10)
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations (2304-025)
- MITUTOYO Mitutoyo 136076 1 mm dia. Steel Ball Contact Point with Test Indicator (136076)
- MAHR Dial Test Indicator, Hori, 0 to 0.030 In (4303950)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-50-0 (81-141J)
- MAHR Dial Indicator, 0 to 0.250 In, 0-50-0 (2015792)
- Ls Starrett Indicators, Indicator Holders & Accessories