Shop All Dial Indicators
Ls Starrett
MINI DIAL INDICATOR- 0 -.025in- .0001in GRAD
Mfr # 80-111J
Zoro # G911969943
product price: $464.99
/ea
Free Shipping & Returns
$464.99
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
- Brand Ls Starrett
- MFR # 80-111J
- Zoro # G911969943
- UPC # 49659677140
- Country of Origin United States
- Category Dial Indicators
Description
The Starrett 80 Series Miniature Dial Indicator is similar in design to AGD dial indicators. The miniature is built for gaging dimensions in tight places. Equipped with high precision, low friction movements, it is made in four models, all with frictionally adjustable bezels for quick, positive zero setting. No-glare, white eggshell finish dials. Black bezel, silver finish on case. Furnished with balanced dial, jeweled bearings and lug-on-center back. .025in Range, Dial Reading 0-5-0, .0001in Grad Furnished with balanced dial, jeweled bearings and lug-on-center back.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- MICRO 100 Threading Tool, 0.040" Min Bore dia, Shank Dia.: 1/8" (IT-040150X)
- KYOCERA Replaceable Drill Tip, PVD Carbide (DA1240MGMPR1525)
- MILWAUKEE TOOL 2-1/4" x 2" Annular Cutter (49-59-2225)
- DRILL AMERICA #12x6" HSS Aircraft Extension Drill Bit (DWDA/CX612)
- STARRETT Flat Contact Point (PT25160)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-0255)
- MITUTOYO Dial Indicator, 0 to 1mm, 0-100-0 (2109AB-10)
- MITUTOYO Dial Indicator, 0 to 3 In, 0-100 (4887A-19)
- MITUTOYO Caliper, Dial, 1mm/Rev, 0-200mm, 0.01mm (505-733)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.0001 In (599-7023-6)
- STARRETT Indicator Dial (25-781J)
- Ls Starrett Dial Indicators