Shop All Micrometers
Ls Starrett
MICROMETER- OUTSIDE 100-125mm
Mfr # V226MXRL-125
Zoro # G611969090
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ls Starrett
- MFR # V226MXRL-125
- Zoro # G611969090
- UPC # 49659642681
- Country of Origin United States
- Category Micrometers
Description
The Starrett 226 & 226M Series Outside Micrometer includes measurements at every thousandth of an in for quick readings. Its no-glare satin chrome finish minimizes annoying surface glare under bright lights indoors or filters out UV light. Its balanced frame and thimble design ensures easy handling and better readability. The rugged frame and hard and stable one-piece thimble provides durability for extended product life. This model includes a 100-125mm measuring range, ratchet stop, lock nut and 0.001mm graduation. Starrett electronic micrometer guarantees a precise measurement at every position each and every time. 100-125mm, 0.001mm Grad, Carbide Faces, Ratchet Stop, Lock Nut.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 8" Heavy Duty Industrial Bench Vise, 8" with Swivel Base (BV-DF8SB)
- WILLIAMS Master Socket Wrench and Screwdriver Set, 6/12 Points, 1/4 and 3/8 in Drive, 95 Pieces, Hex/Phillips (JHW50611B)
- CS UNITEC Carbide Annular Cutter, 9/16" X 1" (9-1-118 C)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 3/8x3/8x3/4x3-1/2 (C33075)
- MITUTOYO Digital Micrometer, Outside, 0 to 25mm (193-111)
- MITUTOYO Digit Micrometer (193-101)
- STARRETT Micrometer Inside 3/8 to 1/2" Range (78XTZ-500)
- MITUTOYO Electronic Micrometer, 3 to 4", 0.00005" (293-347-30)
- MITUTOYO Electronic Micrometer, 0 to 1", 0.0001" (293-349-30)
- STARRETT Inside Groove Micrometer, 0.5 to 1.5" (701A)
- MITUTOYO 2 to 40/.001" Inside Micrometer Ext. Mic. (137-219)
- Ls Starrett Micrometers