Shop All Micrometers
Ls Starrett
MICROMETER- MULTI-ANVIL- 1-2in
Mfr # 220XRL-2
Zoro # G611969335
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ls Starrett
- MFR # 220XRL-2
- Zoro # G611969335
- UPC # 49659664324
- Country of Origin United States
- Category Micrometers
Description
The Starrett 220M Mul-T-Anvil Micrometer with Round and Flat Anvils, Carbide Faced Spindle was a new development in micrometer design and patent is held by Starrett. This micrometer will handle a wide variety of measurements impossible to obtain with regular micrometers, such as measuring the wall thickness of tubing, cylindrical walls from a hole or slot to an edge, many hard-to-reach locations, and the thickness of screw heads, shoulder lengths, etc. A most interesting feature of this tool is that additional anvils of various shapes can be made up, and many of these anvils do not have to be hardened for that special jobin. This micrometer can be furnished with .0001in graduations, but we recommend .001in or 0.01mm for easier and more accurate readings. The Starrett Company, with our years of experience, recommends this because the anvils on this type of tool are not backed up by a frame as in a regular micrometer and could bend slightly. 2in, .001in Grad, Ratchet Stop, Lock Nut, Carbide Spindle slightly.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 38 mm 12-Point Socket (SHD22338)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1-1/2 (AMG-808-E)
- VESSEL BALL GRIP Screwdriver No.220 -5.5x100 (220S55100)
- HHIP M8 X 1.25 X 75mm Long Alloy Steel Stud (3436-5001)
- MITUTOYO 0 to 1/.001" Screw Thread Mic (126-137)
- HHIP 12" / 300mm 3 Key Electronic Digital Caliper (4100-0032)
- MITUTOYO Psm-25S (523-141)
- MITUTOYO Point Micrometer, 0 to 1", 30 Deg Carbide (112-237)
- MITUTOYO Micrometer, In, Caliper Type, 125-150/.01mm (145-190)
- MITUTOYO 4 to 84/.001" Inside Micrometer Ext. Rod (139-182)
- STARRETT Outside Micrometer, Mechanical, 1 to 2", 0.001" (T2XRL)
- Ls Starrett Micrometers