Shop All Micrometers
Ls Starrett
MICROMETER- DISC BRAKE- METRIC 7.6-33mm
Mfr # 458MAXR
Zoro # G711969914
product price: $745.39
/ea
Free Shipping & Returns
$745.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ls Starrett
- MFR # 458MAXR
- Zoro # G711969914
- UPC # 49659675382
- Country of Origin United States
- Category Micrometers
Description
The Starrett 458 Automotive Disc Brake Micrometer features an advanced sleeve design for precise, easy readability, and its balanced frame and thimble design ensures easy handling. Best used for measuring the depth of wear grooves in disc of brake systems. This model features .300-1.300in Range and .001 Graduation. Micrometers are ratchet stop with carbide face. 7.6-33mm Range, 0.01mm Grad, Ratchet Stop.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x T30 Long Torx Bit Socket (SHB14430)
- HHIP 7/16 X 3/8" 4 Flute High Speed Steel Single End Center Cut End Mill (5802-0437)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP3050)
- HHIP M2 X 0.4 H6 Thread Plug Gage Go-Nogo (4101-1102)
- MITUTOYO Micrometer, Outside, 12-16", 0.001" (104-152)
- MITUTOYO Micrometer, 0 to 1", 0.001", Enamel (103-177)
- INSIZE Electronic Outside Micrometer, 6 to 7"/150 to 175mm Range, 0.00005"/0.001mm (3101-175E)
- WESTWARD Electronic Micrometer, 1 to 2", IP54, SPC (2YMZ6)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-4)
- STARRETT Depth Micrometer w/Half Base, 0-6" (443Z-6RL)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 4-5"/100-125mm Range, 35-054-U05 (35-054-U05)
- Ls Starrett Precision Measuring Tools