Shop All Micrometers
Ls Starrett
MICROMETER- DISC BRAKE- 1-2in
Mfr # 458BXR
Zoro # G911969783
product price: $809.99
/ea
Free Shipping & Returns
$809.99
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
- Brand Ls Starrett
- MFR # 458BXR
- Zoro # G911969783
- UPC # 49659675368
- Country of Origin United States
- Category Micrometers
Description
The Starrett 458 Automotive Disc Brake Micrometer features an advanced sleeve design for precise, easy readability, and its balanced frame and thimble design ensures easy handling. Best used for measuring the depth of wear grooves in disc of brake systems. This model features .300-1.300in Range and .001 Graduation. Micrometers are ratchet stop with carbide face. 1-2in Range, .001in Grad, Ratchet Stop.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- MILWAUKEE TOOL M12 FUEL 1/2" SIW Kit, M12 HOXC5.0 Batt (2555-22, 48-11-2450)
- IRWIN Straight Flute Tap, 5/8"-11, Carbon Steel (1352)
- GEARWRENCH 10 Piece 120XP™ Universal Spline XL Flex Head GearBox™ Ratcheting Metric Wrench Set (86126)
- VERMONT GAGE Pin Gage, Minus, 0.1240 In, Black (911212400)
- STARRETT Outside Micrometer, 25 to 50mm Range (T436.1XRL-9)
- HHIP 0-1" .0001" Micrometer With 6" Throat Depth (4200-0208)
- MITUTOYO Depth Mic, 0-4, Ratchet Stop, NIST, Case (129-127CAL)
- STARRETT Inside Groove Micrometer, 0.5 to 1.5" (701A)
- MITUTOYO Micrometer, Groove (146-221)
- MITUTOYO Inside Micrometer, Tubular, 4 to 20"/.001", Extension Rod (139-178)
- MITUTOYO Mechanical Blade Micrometer, 0 in to 1 in (122-151-10)
- Ls Starrett Precision Measuring Tools