Shop All Depth Gauges
Ls Starrett
MICROMETER DEPTH GAGE- 0-75mm- 4in BASE
Mfr # 449MBZ-75R
Zoro # G911969998
product price: $430.89
/ea
Free Shipping & Returns
$430.89
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
- Brand Ls Starrett
- MFR # 449MBZ-75R
- Zoro # G911969998
- UPC # 49659566383
- Country of Origin United States
- Category Depth Gauges
Description
The Starrett 449, 449M Series Micrometer Depth Gage with Non-Rotating Blade includes a .045in thick x 1/8in wide 1.2 x 3.2mm blade that can be turned with the fingers and positioned at any angle relative to the base. In operation, the blade does not turn, but moves perpendicularly only, permitting depth measurement of narrow shoulders without the blade rolling off. This is also ideal for slots and recesses as narrow as .045in 1.2mm. Furnished with a 2-1/2in 63mm or a 4in 100mm base. 0-75mm Range, 0.01mm Grad, 100mm Base, 3 Rods, in Case.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-20 Size (301154010)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21PH12)
- VIM PRODUCTS VIM Tools Mechanic's Master Hex and Torx 64-Piece Set (MMS64)
- QUICKCABLE 15 in Crimper 8 to 1/0 AWG (4245-360-001)
- MITUTOYO Vernier Depth Gage (527-102)
- INSIZE Electronic Height Gage (1154-150)
- INSIZE Mini Electronic Depth Gage (1145-25A)
- STARRETT Dial Depth Gage, 3 In, 2 1/2 In Base (644JZ)
- INSIZE Dial Depth Gage, Base Length: 3 in (2341-E1)
- GROZ Gauge, Digital Depth, No Hook, 12" (16092)
- INSIZE Electronic Depth Gage With Round Depth Bar, 0-4"/0-100Mm (1148-100SE)
- Ls Starrett Depth Gauges