Shop All Depth Gauges
Ls Starrett
MICROMETER DEPTH GAGE- 0-75mm- 2-1/2in BASE
Mfr # 449MAZ-75R
Zoro # G311969970
product price: $550.99
/ea
Free Shipping & Returns
$550.99
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
- Brand Ls Starrett
- MFR # 449MAZ-75R
- Zoro # G311969970
- UPC # 49659566369
- Country of Origin United States
- Category Depth Gauges
Description
The Starrett 449, 449M Series Micrometer Depth Gage with Non-Rotating Blade includes a .045in thick x 1/8in wide 1.2 x 3.2mm blade that can be turned with the fingers and positioned at any angle relative to the base. In operation, the blade does not turn, but moves perpendicularly only, permitting depth measurement of narrow shoulders without the blade rolling off. This is also ideal for slots and recesses as narrow as .045in 1.2mm. Furnished with a 2-1/2in 63mm or a 4in 100mm base. 0-75mm Range, 0.01mm Grad, 63.5mm Base, 3 Rods, in Case.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1-1/4 In (16Y576)
- ZEBRA SKIMMERS Replacement Tube, 11 in. (ZT8-11)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 1.50mm (45233)
- WESTWARD Jobber Drill Set, 3/8 Shank, 29 PC, HSS (5UDP2)
- MITUTOYO Depth Gage, 0 to 12 In (527-313-50)
- BIG HORN Aluminum Router Depth Gauge (19080)
- IGAGING Wheel Marking & Depth Gauge 3-in-1 - 34-711 (34-711)
- MITUTOYO Sbm-1"Cxst (568-929)
- STARRETT Depth Gage (440Z-9L)
- MITUTOYO Height Gage, Digimatic, 0-600mm, Hds (570-404)
- MITUTOYO Depth Gage, 0 to 6 In (527-311-50)
- Ls Starrett Depth Gauges