Shop All Depth Gauges
Ls Starrett
MICROMETER DEPTH GAGE- 0-150mm- 4in BASE
Mfr # 449MBZ-150R
Zoro # G211969889
product price: $637.99
/ea
Free Shipping & Returns
$637.99
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
- Brand Ls Starrett
- MFR # 449MBZ-150R
- Zoro # G211969889
- UPC # 49659566390
- Country of Origin United States
- Category Depth Gauges
Description
The Starrett 449, 449M Series Micrometer Depth Gage with Non-Rotating Blade includes a .045in thick x 1/8in wide 1.2 x 3.2mm blade that can be turned with the fingers and positioned at any angle relative to the base. In operation, the blade does not turn, but moves perpendicularly only, permitting depth measurement of narrow shoulders without the blade rolling off. This is also ideal for slots and recesses as narrow as .045in 1.2mm. Furnished with a 2-1/2in 63mm or a 4in 100mm base. 0-150mm Range, 0.01mm Grad, 100mm Base, 6 Rods, in Case.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, TiN (10482-TiN)
- PROTO Kit Rep Connector Plier P (J253GRK)
- MITUTOYO Micrometer, Outside, 23" (103-199)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/4 (C20043)
- MITUTOYO Electronic Digital Depth Gage, 0 to 12 In (571-213-30)
- STARRETT Digital Electronic Depth Gage Ss (5004BZ-12/300)
- AMPG Dial Depth Gage Extension, 1", SS (Z9590)
- MITUTOYO Electronic Digital Depth Gage, 0 to 8 In (547-257A)
- GROZ Gauge, Digital Depth, No Hook, 12" (16092)
- STM 6 Depth Angle Gauge (231274)
- INSIZE Electronic Depth Gage (2141-202A)
- Ls Starrett Depth Gauges