Shop All Precision Steel Squares
Ls Starrett
MASTER PRECISION SQUARE- 36in BLADE
Mfr # 20-36
Zoro # G411969665
product price: $7,657.99
/ea
Free Shipping & Returns
$7,657.99
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
- Brand Ls Starrett
- MFR # 20-36
- Zoro # G411969665
- UPC # 49659501421
- Country of Origin United States
- Category Precision Steel Squares
Description
The Starrett 20 Master Precision Square is the finest precision-checking square not graduated. Squareness accuracy to .0001in 0.0025mm every 6in 150mm. This hardened steel square is used when extreme accuracy is required. The beams and blades are hardened, ground and lapped to ensure parallelism and straightness. The beam is grooved at the inner corner for clearance of burr or dirt. Made of high quality tool steel, with the finest of craftsmanship throughout. 36in 910mm Blade, 20in 500mm Beam throughout.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- OSG Spiral Point Tap, M14-1.25, Plug, Metric Fine, 3 Flutes, Bright (1983000)
- PROTO 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 4 in L (J54415/8)
- BOSCH Impact Driver Bits, Square, #1, 2" L, SAE (ITSQ1201)
- TEKTON 1/4 Inch Drive x 8 mm Universal Joint Socket (SHD08108)
- STARRETT Precision Steel Square, SS, 3 1/2 x 2 In (3020-3)
- IGAGING 4" Adjustable Double Square - 34-244-EM (34-244-EM)
- EXCEL BLADES 4 in. Machine Square (60020IND)
- HHIP Spindle Square (4401-0060)
- INSIZE Tool Maker Square, 1-39/64 x 1-7/64" Sz (4794-040)
- INSIZE Precision Square, Stainless Steel (4790-2500)
- WESTWARD Square Set, 4 Pc, Body 2, 3, 4, 6 In L (6XY11)
- Ls Starrett Precision Steel Squares