Shop All Micrometer Sets
Ls Starrett
INSIDE MICROMETER SET- 150-7350mm RANGE
Mfr # 128MCZ
Zoro # G711969792
product price: $8,851.99
/ea
Free Shipping & Returns
$8,851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ls Starrett
- MFR # 128MCZ
- Zoro # G711969792
- UPC # 49659643800
- Country of Origin United States
- Category Micrometer Sets
Description
The Starrett 128 Inside Micrometer Set consists of a satin-chrome micrometer head which can be used in combination with any one or more of a series of rigid, tubular steel measuring rods to obtain the required length. With 1 100-150mm Head, 1 ea. 50, 100, 150, 200, 250, 300mm Rods, 1 300mm Ext., 11 600mm Ext. 150-7350mm, 0.01mm Grad with Finished Case Ext.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Brass Ball Knob, 10-24", 3/4" dia. (BBK-031)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TS252)
- PROSKIT Nick, free Fiber Optic Stripper (200-047)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 1/4-28 Tap Thread Size, TiAlN Coated (133406 1/4-28)
- IGAGING 0-4" iP65 Electronic Digital Micrometer Set - 35-065-314 (35-065-314)
- MITUTOYO Micrometer Set, Digital (293-960-30)
- STARRETT Anvil Micrometer Set, 16 to 20" Range (224.1ERLZ)
- STARRETT Micrometer Set, 0 to 6 In, 0.001 In (S436.1CXRLZ)
- STARRETT Anvil Micrometer Set, 20 to 24" Range (224.1JRLZ)
- STARRETT Micrometer Set Outside (ST436.1CXFLZ)
- STORM Micrometer Set, 4 pcs. (3M114-00)
- Ls Starrett Micrometer Sets