Shop All Micrometer Sets
Ls Starrett
INSIDE MICROMETER SET- 150-3750mm RANGE
Mfr # 128MBZ
Zoro # G411969818
product price: $6,879.99
/ea
Free Shipping & Returns
$6,879.99
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
- Brand Ls Starrett
- MFR # 128MBZ
- Zoro # G411969818
- UPC # 49659643794
- Country of Origin United States
- Category Micrometer Sets
Description
The Starrett 128 Inside Micrometer Set consists of a satin-chrome micrometer head which can be used in combination with any one or more of a series of rigid, tubular steel measuring rods to obtain the required length. With 1 100-150mm Head, 1 ea. 50, 100, 150, 200, 250, 300mm Rods, 1 300mm Ext., 2 600mm Ext. 150-3750mm, 0.01mm Grad with Finished Case Ext.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- WESTWARD Demolition Magnetized Tip Screwdriver Set, Phillips/Slotted Tip, Ergonomic Grip, 6-Piece (401L77)
- RAMSET Fastener Pin With Washer, 2 In, PK100 (1514SD)
- WIHA 13 Piece SAE L-Shape Hex Key Set, 66991 (66991)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13371)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 0-6"/0-150mm 6pc Set, 35-054-U66 (35-054-U66)
- MITUTOYO Micrometer Set, Digital (293-960-30)
- GLOBAL INDUSTRIAL 0-1/25.4MM Twin Force IP65 Digital Electronic & Analog Micrometer (534803)
- STARRETT Inside Micrometer Set, 4 to 32 In (823DZ)
- TESA BROWN & SHARPE Micrometer Set, Range 4.000 to 5.000" (00882701)
- IGAGING 0-4" iP65 Electronic Digital Micrometer Set - 35-065-314 (35-065-314)
- CENTRAL TOOLS MICROMETER OUTSIDE STORM 4"-5" (CE3M105)
- Ls Starrett Micrometer Sets