Shop All Dial Indicators
Ls Starrett
INDICATOR- DIAL- NON SHOCK
Mfr # 656-243JN/S
Zoro # G311969246
product price: $422.99
/ea
Free Shipping & Returns
$422.99
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
- Brand Ls Starrett
- MFR # 656-243JN/S
- Zoro # G311969246
- UPC # 49659537734
- Country of Origin United States
- Category Dial Indicators
Description
Starrett 656 Dial Indicators have a shockless, hardened steel gear train and jewel bearings. Features include a lug-on-center back and antimagnetic and special non-shock mechanisms.Balanced and tapered hands are easy to follow. This model features a .075in Measuring Range. If lift lever is desired, indicator must be ordered with case stem cap. .075in Range, Dial Reading 0-30, .001in Grad, Nonshock.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- PROTO Output Square Drive for 1ART6, 3/4 In Dr (J6212RD)
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short (15920)
- KRAFT TOOL Mixing Paddle, Egg Beater, 30 in, Steel (DC716)
- PORTER-CABLE 5" Random Orbit Sander (382)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.0001 In (599-7023-6)
- MITUTOYO DIAL TI, BASIC SET, STANDARD, .008 IN, .0001 IN GRAD, RUBY TIP, WHITE (513-473-10E)
- MAHR Dial Test Indicator, 28.7mm Dial Size (4305120)
- AMPG Extension Point, 3/4", M2.5 SS (Z9392SS-M)
- STARRETT Steel Contact Points, 1-5/16"L, .078" Ball (PT23011)
- MITUTOYO Holtest, Type Ii, R, 1.2" - 1.6" (368-868)
- MITUTOYO Holtest, Digimatic, I/M 0.5" - 0.65" (468-264)
- Ls Starrett Dial Indicators