Shop All Dial Indicators
Ls Starrett
INDICATOR- DIAL- NON SHOCK
Mfr # 655-261JN/S
Zoro # G111969316
product price: $593.99
/ea
Free Shipping & Returns
$593.99
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
- Brand Ls Starrett
- MFR # 655-261JN/S
- Zoro # G111969316
- UPC # 49659536416
- Country of Origin United States
- Category Dial Indicators
Description
The Starrett 655 Dial Indicator has a shockless, hardened steel gear train and jewel bearings. Features include a lug-on-center back and antimagnetic and special non-shock mechanisms.Balanced and tapered hands are easy to follow. This model features a .0.5mm Measuring Range. If lift lever is desired, indicator must be ordered with case stem cap. 0.5mm Range, Dial Reading 0-20, 0.002mm Grad, Nonshock.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- RAMSET Triggershot Tool .22Calb (40066)
- MELIN TOOL CO End Mill, Hss, GP, Square, 23/32 x 1-5/16, Finish: Uncoated (A-1623)
- CHANNELLOCK Wrench, Adjustable, Extra Slim Jaw, 4" (804S)
- TEKTON 1/2 Inch Drive x 13/16 Inch Deep 12-Point Socket (SHD23221)
- AMPG Gage Ball Tip, 1/4, 4-48 (Z6940SS)
- MAHR Dial Indicator, 0 to 0.125 In, 0-25-0 (2015791)
- AMPG Conversion Tip, M1.7 Female X 4-48 Male (Z6996)
- AMPG Stem Dial Indicator Point, 3/8", Steel (Z9334S)
- INSIZE Dial Test, Rage 0 to 0.006" (2386-006A)
- MITUTOYO Dial Indicator, 0 in to 2 in, White (1167A)
- STARRETT Indicator Test (711HSZ)
- Ls Starrett Precision Measuring Tools