No Product Image Available
Ls Starrett

GRANITE COMPARATOR STAND WITH INDICATOR


product price: $1,693.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Starrett 653 Dial Comparator with Granite Base is a bench-type comparator gage that is ruggedly built for in-process and final inspection work. The dial indicator can be adjusted vertically and locked in any position. A sliding ring with locking screw below the beam permits swinging the indicator to either side. The ring also acts as a safety device, preventing the beam from accidentally dropping. There is a fine adjustment on the beam for final indicator setting. The hand lifting lever on the indicator raises the spindle and releases it to contact the work. Left hand lever furnished unless otherwise specified. Both gages have a maximum vertical capacity of 9-1/4in 235mm and a throat depth of 5in 125mm and a vertical indicator fine adjustment of up to 1/2in 12.7mm. Post diameter is 1-1/2in. 653G Series have a Starrett Grade A, Crystal Pink Granite base, measuring 8in x 12in x 2in 200 x 300 x 50mm. Base is finished to an overall tolerance of .0001in

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.