Shop All Vernier Calipers
Ls Starrett
GEAR TOOTH VERNIER CALIPER
Mfr # 456AZ
Zoro # G211969902
product price: $2,791.99
/ea
Free Shipping & Returns
$2,791.99
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
- Brand Ls Starrett
- MFR # 456AZ
- Zoro # G211969902
- UPC # 49659524208
- Country of Origin United States
- Category Vernier Calipers
Description
The Starrett 456 Gear Tooth Vernier Caliper is designed to measure in .001in or 0.02mm the thickness of gear teeth at the pitch line the chordal thickness of the teeth using the distance from the top of a tooth to the chord. For the same purpose, it can also be used for measuring hobs, form and thread tools, etc. 20-2 Diametral Pitch in Case.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- STARRETT Band Saw Blade, 12 ft. 10" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-12-10)
- BOSCH Jigsaw Blade, Clean Cut, Steel (T18C)
- HHIP 5/16 X 5/16 X 2-1/2" 4 Flute Carbide End Mill USA (8003-3125)
- RIDGID Cable, C27 Hc 5/8 X 75' (32737)
- MITUTOYO Vernier Caliper (160-102)
- ASIMETO 0-24" Heavy Duty Vernier Caliper (7311241)
- MITUTOYO Vernier Caliper, Long Jaw, 750mm (534-115)
- GENERAL TOOLS VERNIER CALIPER 5"" (722)
- GENERAL TOOLS Pocket Slide Caliper, Steel, 1/2" Jaw D (132ME)
- HHIP 24"/600mm Heavy Duty Long Vernier Caliper (4100-0006)
- MITUTOYO Vernier Caliper 8In. (530-116)
- Ls Starrett Vernier Calipers