Shop All Hole, Drill, Bore, and Wire Gauges
Ls Starrett
EXTERNAL CHAMFER GAGE- 4.7-25MM
Mfr # 686M-2Z
Zoro # G411969887
product price: $965.99
/ea
Free Shipping & Returns
$965.99
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
- Brand Ls Starrett
- MFR # 686M-2Z
- Zoro # G411969887
- UPC # 49659650013
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Description
These gages directly measure the diameter of chamfered holes. No setting master is necessary. When the three-blade plunger is pressed against a fl at surface, the gage should read the set number stamped on the back of the indicator. In case of wear, the gage may be adjusted to read the proper number. 4.7-25mm Range In case of wear, the gage may be adjusted to read the proper number.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- CDI CDI Torque Wrench, 100-600 ft.-lb., 42 in (6004MFRMH)
- RIDGID Pipe Threading and Cutting Machines, 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt (690-I)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43116/ DWA8951F)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1562" (5/32), Length of Cut: 9/32" (50310-C3)
- MITUTOYO Holtest Internal Micrometer, 0.8" to 1" (468-266)
- STARRETT Letter Size Drill Gage, A-Z (198)
- MITUTOYO Drill Gage, 1/16-1/2 In, 29 Holes (950-206)
- CENTRAL TOOLS Ball Joint/Rotor Runout Gage, 1" (06450-00)
- STARRETT Screw Pitch Gage, 4-84TPI, 51 Leaves (472)
- MITUTOYO Screw Pitch Gage, 4 to 56/0.5 to 6mm (188-152)
- MITUTOYO Bore Gauge, 0.7 to 1.4" Range, 0.0001 (511-751-20)
- Ls Starrett Precision Gauges & Accessories