Shop All Hole, Drill, Bore, and Wire Gauges
Ls Starrett
EXTERNAL CHAMFER GAGE- 4.7-25MM
Mfr # 685M-2Z
Zoro # G811970018
product price: $914.99
/ea
Free Shipping & Returns
$914.99
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
- Brand Ls Starrett
- MFR # 685M-2Z
- Zoro # G811970018
- UPC # 49659649987
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Description
These gages directly measure the diameter of chamfered holes. No setting master is necessary. When the three-blade plunger is pressed against a fl at surface, the gage should read the set number stamped on the back of the indicator. In case of wear, the gage may be adjusted to read the proper number. 4.7-25mm Range In case of wear, the gage may be adjusted to read the proper number.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- SUPERCUT 52 L, 0.5 W, 0.025 Thick, Carbon Steel (522952)
- DEWALT 7/8" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1627)
- HHIP 16mm R8 Round Collet (3903-0130)
- HOUGEN 17MM X 25MM RotaLoc Plus Annular Cutter (17910)
- TEMPEST Smooth Bore Ducting, 18In Dia, 500 Ft L (725-097)
- STM 115mm Taper Bore Gauge (231277)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- MITUTOYO Bore Gage Zero Checker (515-590)
- LOOS Ball Terminal Gauge, 1/16 to 1/8 (GA-B24)
- CENTRAL TOOLS Tire/Wheel Runout Gage, 1" (06454-00)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- Ls Starrett Precision Measuring Tools