Shop All Micrometers
Ls Starrett
DISC MICROMETER- 25-50mm- 0.01mm GRADS
Mfr # 256MRL-50
Zoro # G311970006
product price: $505.99
/ea
Free Shipping & Returns
$505.99
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
- Brand Ls Starrett
- MFR # 256MRL-50
- Zoro # G311970006
- UPC # 49659559422
- Country of Origin United States
- Category Micrometers
Description
The Starrett 256M Disc-Type Micrometer is used to measure the thickness of work sections such as ribs, lands, fins, cutting edges on form tools, and chordal thickness of gear teeth. Because of their large anvil and spindle faces, the 1in and 25mm sizes are also useful for measuring the thickness of sheet materials like paper, cardboard, rubber, and plastics. 0-50mm Range, 0.01mm Grad, Ratchet Stop, Lock Nut.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- KNIPEX Crimping Sets, Crimp Assortments (97 90 05)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set Replaces Hitachi 999-074 & 937943Z (P09)
- STARRETT Drive Pin Punch Set, 8 Pieces, Brass (SB565Z)
- INGERSOLL-RAND RATCHET AIR 38IN DRIVE 104IN 50FTLBS 150RPM (IRT107XPA)
- MITUTOYO Inside Micrometer, 4 to 40" (139-202)
- FOWLER Fowler Xtra Value 0-1"/25.4MM IP54 Digital Micrometer Data Output & Ratchet Stop Thimble (54-870-001-0)
- MITUTOYO Digimatic Tube Mic 1 to 2" Ip to 65 (395-352-30)
- FOWLER Digital Counter Outside Micrometer Set, 0-3" (FOW72-224-103)
- INSIZE Tubular Inside Micrometer, Plain Thimble (3225-84)
- MITUTOYO Can Seam (147-202)
- MITUTOYO Tube Micrometer, 0 to 1", 0.0001" (115-313)
- Ls Starrett Micrometers