Shop All Micrometers
Ls Starrett
DISC MICROMETER- 1-2in- .001in GRADS
Mfr # 256RL-2
Zoro # G411969931
product price: $655.99
/ea
Free Shipping & Returns
$655.99
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
- Brand Ls Starrett
- MFR # 256RL-2
- Zoro # G411969931
- UPC # 49659559408
- Country of Origin United States
- Category Micrometers
Description
The Starrett 256M Disc-Type Micrometer is used to measure the thickness of work sections such as ribs, lands, fins, cutting edges on form tools, and chordal thickness of gear teeth. Because of their large anvil and spindle faces, the 1in and 25mm sizes are also useful for measuring the thickness of sheet materials like paper, cardboard, rubber, and plastics. 1-2in Range, .001in Grad, Ratchet Stop, Lock Nut.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- STARRETT Band Saw Blade, 8 ft. 5" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-08-05)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- RIDGID Male Coupling, 3/4 In (B-6840)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- MITUTOYO 0 to 25/.01mm O. Micrometer (115-302)
- MITUTOYO Dig Mic, Dsk, I/M 2-3 In, .00005 In, O, RS (323-352-30)
- MITUTOYO Spherical Micrometer, Spherical, 1" (295-253)
- INSIZE Micrometer Head, Carbide Spindle Material (6381-25W)
- HHIP 60"/1500mm Long Digital Electronic Caliper Jaw Length 5.25" (4100-0037)
- MITUTOYO 100 to 125/.01mm Outside Mic Ratchet (103-141-10)
- HHIP 0-1" .00005" Indicating Micrometer (4200-0205)
- Ls Starrett Micrometers