Shop All Micrometers
Ls Starrett
DISC MICROMETER- 0-1in- .001in GRADS
Mfr # 256PN-1
Zoro # G911970031
product price: $623.99
/ea
Free Shipping & Returns
$623.99
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
- Brand Ls Starrett
- MFR # 256PN-1
- Zoro # G911970031
- UPC # 49659564693
- Country of Origin United States
- Category Micrometers
Description
The Starrett 256M Disc-Type Micrometer is used to measure the thickness of work sections such as ribs, lands, fins, cutting edges on form tools, and chordal thickness of gear teeth. Because of their large anvil and spindle faces, the 1in and 25mm sizes are also useful for measuring the thickness of sheet materials like paper, cardboard, rubber, and plastics. 0-1in Range, .001in Grad, Non-Rotating Spindle.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- KNIPEX 3 Piece Knipex Alligator Plastic Grip Water Pump Plier Set Dipped Handle (00 20 07 US1)
- PROTO Combination Wrench Set, SAE, 15 pcs. (J1200F-T500)
- VERMONT GAGE Pin Gage, Minus, 0.072 In, Black (911207200)
- MARSHALLTOWN PREMIER Notched Trowel, Sq Hndl, 1/4" x 3/8" x1/4" (776SD)
- MITUTOYO Electronic Micrometer, 1", Cert (293-344-30CAL)
- HHIP Dasqua 0-25mm/0-1 in. Digital Outside Micrometer (4230-2005)
- STARRETT Micrometer Electronic (3732MEXFL-25)
- HHIP 0-25mm Metric Outside Micrometer (4200-1025)
- HHIP 2-3" / 0.001" Screw Thread Micrometer Kit (4200-0228)
- HHIP 8"/200mm IP54 Spalsh Proof Electronic Digital Caliper (4109-0037)
- MITUTOYO 0 to 1/.001" Screw Thread Mic (126-137)
- Ls Starrett Micrometers