Shop All Dial Indicators
Ls Starrett
DIAL INDICATOR POCKET GAGE- 0-.275in
Mfr # 1010RZ
Zoro # G111969514
product price: $642.99
/ea
Free Shipping & Returns
$642.99
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
- Brand Ls Starrett
- MFR # 1010RZ
- Zoro # G111969514
- UPC # 49659560671
- Country of Origin United States
- Category Dial Indicators
Description
Handy pocket gage is approximately the size of a thin pocket watch. Ideal for inspectors, purchasing agents and salespeople to check the size of materials up to 3/8in or 9mm thick. The gage fits naturally in the curve between the thumb and index finger. A slight pull on the serrated top plate raises the spindle. 0-.275in Range, 0-100 Dial, .001in Grad, Round Contacts spindle.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- MILWAUKEE TOOL 5/16" x 25' Inner Core Bulb Head Cable w/ RUST GUARD Plating (48-53-2561)
- TEKTON 3/8 Inch Drive Hex Impact Bit Socket Set with Rails, 22-Piece 5/32 - 9/16 in., 4 - 14 mm (SIB91201)
- ARTU SDS Plus Drill Bit 1/4" x 12"L (01226)
- DEWALT Combo Kit, 20V MAX Expansion 3-Kit (DCK302P2)
- AMPG Stem Dial Indicator Point, .96", Steel (Z9336S)
- MITUTOYO Dial indicators, 0.01-30 mm (2052A-19)
- MITUTOYO Dial Indicator, Jeweled, Stem 0.375" dia (2904A)
- MITUTOYO Dial Indicator, 0 to 4" Range, 78mm Dial (3428A-19)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.030 In (513-472-10E)
- INSIZE Dial Indicator, AGD 2, 0.0010" Graduations (2307-1RF)
- GEARWRENCH Dial Indicator Set with On/Off Stand (3761)
- Ls Starrett Precision Measuring Tools