Shop All Dial Indicators
Ls Starrett
DIAL INDICATOR- NON SHOCK- 0 -.125in
Mfr # 81-245JN/S
Zoro # G111969668
product price: $320.99
/ea
Free Shipping & Returns
$320.99
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
- Brand Ls Starrett
- MFR # 81-245JN/S
- Zoro # G111969668
- UPC # 49659534887
- Country of Origin United States
- Category Dial Indicators
Description
The Starrett 81 Series Dial Indicator has a shockless, hardened steel gear train and jewel bearings. It is furnished with a lug-on-center back. Antimagnetic and special non-shock mechanisms are options available for all models. .125in Range, Dial Reading 0-50, .001in Grad, Nonshock.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- VULCAN Tape Measure Rbbr Shl 1Inx25Ft (C21-7.5X25)
- TEKTON High-Torque Chrome Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV43002)
- RIDGID Latch, Sine Bar (40237)
- J.W. WINCO GN319.2-25-1/4X20-B Revolving Ball Knob (319.2-25-1/4X20-B)
- MITUTOYO Dial Indicator, 0 to 0.025 In, 0-5-0 (2803A-10)
- MITUTOYO Caliper Dial, 0-8", .001", Od Carbide Jaw (505-739)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-2)
- AMPG Extension Point, 1", M2.5 SS (Z9339SS-M)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.030 In (599-7029-5)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-100 (25-241J)
- INSIZE Dial Indicator, AGD 2, 0.0010" Graduations (2307-1RF)
- Ls Starrett Indicators, Indicator Holders & Accessories