Shop All Dial Indicators
Ls Starrett
DIAL INDICATOR- NON SHOCK- 0 -.075in
Mfr # 25-243JN/S
Zoro # G011969348
product price: $349.99
/ea
Free Shipping & Returns
$349.99
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
- Brand Ls Starrett
- MFR # 25-243JN/S
- Zoro # G011969348
- UPC # 49659533644
- Country of Origin United States
- Category Dial Indicators
Description
The Starrett 25 Series Dial Indicator has a shockless, hardened steel gear train and jewel bearings, except where noted. It is furnished with a lug-on-center back. Antimagnetic mechanism is optional for all models. Special non-shock mechanism is available for all models except 25-109, 25-209 and 25-116. .075in Range, Dial Reading 0-30, .001in Grad, Nonshock.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (210999118GR)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 1/4" (49-66-4502)
- GREY PNEUMATIC 3/8" Drive, 3/4" SAE Socket, 12 Points (1124R)
- PROTO 1/2 in Drive Impact Socket 34 mm Size 6 pt Deep Depth, Black Oxide (J7334M)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.030 In (513-472-10E)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50 (2776ACAL)
- AMPG Flat Dial Indicator Contact, 3/4Od, 4-48 (Z9370SS)
- AMPG Gage Ball Tip, 1/8, 4-48 (Z6936SS)
- MITUTOYO Holtest, Digimatic, I/M, 2" - 2.5" (468-270)
- STM 12 x 0001 Dial Indicator (200718)
- STARRETT Dial Test Indicator Set, 1-9/16", White (3908A)
- Ls Starrett Precision Measuring Tools