Shop All Dial Indicators
Ls Starrett
DIAL INDICATOR- 0 -.500in- .001in GRAD
Mfr # 655-341/5J
Zoro # G511969138
Free Shipping & Returns
$314.99
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
- Brand Ls Starrett
- MFR # 655-341/5J
- Zoro # G511969138
- UPC # 49659536072
- Country of Origin United States
- Category Dial Indicators
Description
The Starrett 655 Dial Indicator has a shockless, hardened steel gear train and jewel bearings. Features include a lug-on-center back and antimagnetic and special non-shock mechanisms.Balanced and tapered hands are easy to follow. This model features a .500in Measuring Range. If lift lever is desired, indicator must be ordered with case stem cap. .500in Range, Dial Reading 0-50-0, .001in Grad.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1251308)
- STARRETT Thickness Gage, 0.009 In, 1/2 x 12 In (667-9)
- BON TOOL Bon 82-330 Notched Floorsquareueegee 24" Red Rubber (82-330)
- VEGA Screwdriver Bit Set, 100Pc Master Driver (VHS100A)
- MITUTOYO Holtest, Digimatic, I/M 0.5" - 0.65" (468-264)
- STARRETT Dial Indicator, 0 to 2 In, 0-100 (25-2041J)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-25.4mm/0-1.0" 0.01mm/0.0005" Digital Indicator (5260-1110)
- MITUTOYO Dial Indicator, 543, Digimatic, 1 In/25.4mm (543-852A)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.2mm (599-7032-13)
- BNS Bestest Dial Test Indicator, Black Dial Face, Lever Type (599-7031-5)
- MITUTOYO Dial Indicator, 0 to 20 mm Range, White (2050AB)
- Ls Starrett Indicators, Indicator Holders & Accessories