Shop All Dial Indicators
Ls Starrett
DIAL INDICATOR- 0 -.250in- .001in GRAD
Mfr # 655-141J
Zoro # G711970019
Free Shipping & Returns
$298.99
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
- Brand Ls Starrett
- MFR # 655-141J
- Zoro # G711970019
- UPC # 49659535235
- Country of Origin United States
- Category Dial Indicators
Description
The Starrett 655 Dial Indicator has a shockless, hardened steel gear train and jewel bearings. Features include a lug-on-center back and antimagnetic and special non-shock mechanisms.Balanced and tapered hands are easy to follow. This model features a .250in Measuring Range. If lift lever is desired, indicator must be ordered with case stem cap. .250in Range, Dial Reading 0-50-0, .001in Grad.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- TESA BROWN & SHARPE Pin Chuck Set, Range 0.01 to 0.1" (599-793)
- DYNABRADE 4" (102 mm) Dia. 7 Degree Offset Cut-Off Wheel Tool, 52433 (52433)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 3/4", Black (1224BSC)
- GREENLEE Retaining Clip (18772)
- AMPG Flat Dial Indicator Point, .175" 4-48 SS (Z9309SS)
- MITUTOYO DIAL TI, FULL SET, TILTED, 0.4 mm, 0.002 mm GRAD, YELLOW DIAL (513-446-16T)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.060 In (513-442-10A)
- FRED V FOWLER CO Mag Base W/ Fine Adjust & Water Res Indicator (72-585-155)
- STARRETT Dial Test Indicator Set, 1-9/16", White (3908A)
- MITUTOYO Dial Test Indicator Ti-123H (513-415-10H)
- MITUTOYO Holtest (368-004)
- Ls Starrett Dial Indicators