Shop All Dial Indicators
Ls Starrett
DIAL INDICATOR- 0 -1.25mm- .005mm GRAD
Mfr # 25-171J
Zoro # G211969193
product price: $271.99
/ea
Free Shipping & Returns
$271.99
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
- Brand Ls Starrett
- MFR # 25-171J
- Zoro # G211969193
- UPC # 49659686432
- Country of Origin United States
- Category Dial Indicators
Description
The Starrett 25 Series Dial Indicator has a shockless, hardened steel gear train and jewel bearings, except where noted. It is furnished with a lug-on-center back. Antimagnetic mechanism is optional for all models. Special non-shock mechanism is available for all models except 25-109, 25-209 and 25-116. 1.25mm Range, Dial Reading 0-25-0, 0.005mm Grad.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- KOMELON 35 ft. Tape Measure, 1" Blade (52435)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3mm 6 pt. Metric Socket, 6 Points (44326)
- LINK HANDLES Heavy Sledge Handle, 36", Wax, Industrial (64659GRA)
- ZORO SELECT Annular ter, M2 HSS, 1 3/16 Dia, 1 D (4THA3)
- STARRETT Indicator Inspection Kit, 0 to 1 In, 0-100 (S898Z-2)
- INSIZE Long Stylus Dial Test Indicator (2383-35A)
- IGAGING Depth Gauge Dial Indicator 0-22" - 400-D68 (400-D68)
- STORM Dial Indicator Set, 1", On/Off Mag, Flexarm (3D102-00)
- STARRETT Dial Indicator, 0 to 1 In, 0-100 (25-441J W/SLC)
- MITUTOYO Dial Indicator, .0001-.05" C2 (2804AB-10)
- STARRETT Indicator Dial (81-136-622J)
- Ls Starrett Precision Measuring Tools