Shop All Dial Indicators
Ls Starrett
DIAL INDICATOR- 0 -.100in- .001in GRAD
Mfr # 655-244J
Zoro # G011969782
product price: $320.99
/ea
Free Shipping & Returns
$320.99
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
- Brand Ls Starrett
- MFR # 655-244J
- Zoro # G011969782
- UPC # 49659535990
- Country of Origin United States
- Category Dial Indicators
Description
The Starrett 655 Dial Indicator has a shockless, hardened steel gear train and jewel bearings. Features include a lug-on-center back and antimagnetic and special non-shock mechanisms.Balanced and tapered hands are easy to follow. This model features a .100in Measuring Range. If lift lever is desired, indicator must be ordered with case stem cap. .100in Range, Dial Reading 0-40, .001in Grad.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- STARRETT Band Saw Blade, 9 ft. 7" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-09-07)
- FREUD Panel Sizing for Sliding Table Saws, 250 (LU3E02)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .0115"-.2505" (101300300)
- MAKITA 7/8" Forstner Bit (733313-A)
- AMPG Ruby Contact Point, 4mm, 4-48 (Z7039)
- MITUTOYO Dial Indicator, 0 in to 1 in, White (2416A-10)
- MITUTOYO Dial Indicatr, .0001-.008", Back Plungr Tp (2991A-10)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-100 (196B6)
- FOWLER 2D Coaxial Indicator Set - Inch (527100250)
- AMPG Flat Dial Indicator Contact, 3/8Od, M2.5 (Z9366MSS)
- CENTRAL TOOLS DIAL INDICATOR SET IP54 RATED INDICATOR (CE3D107)
- Ls Starrett Precision Measuring Tools