Shop All Dial Indicators
Ls Starrett
DIAL INDICATOR- 0 -.100in- .0005in GRAD
Mfr # 655-138J
Zoro # G411970012
product price: $266.99
/ea
Free Shipping & Returns
$266.99
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
- Brand Ls Starrett
- MFR # 655-138J
- Zoro # G411970012
- UPC # 49659535211
- Country of Origin United States
- Category Dial Indicators
Description
The Starrett 655 Dial Indicator has a shockless, hardened steel gear train and jewel bearings. Features include a lug-on-center back and antimagnetic and special non-shock mechanisms.Balanced and tapered hands are easy to follow. This model features a .100in Measuring Range. If lift lever is desired, indicator must be ordered with case stem cap. .100in Range, Dial Reading 0-20-0, .0005in Grad.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/16x3/8x7/16x2-3/8 (C42604)
- WIDIA Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (11805)
- PROTO Service Wrench, Satin, Size 1-11/16 In. (J3554)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Adapter, SAE (KTI-22055)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.030 In (599-7029-5)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-50-0 (1411A)
- MAHR Dial Test Indicator, Swl Hd, 0 to 0.020 In (4306950)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-10 (25-611J)
- INSIZE Dial Test, Rage 0 to 0.006" (2386-006A)
- HOLEX Precision small dial indicator shock-resistant (432505 5/40)
- STARRETT Indicator Inspection Kit, 0 to 1 In, 0-100 (S898Z-1)
- Ls Starrett Precision Measuring Tools