Shop All High Speed Jobber Drill Bits
Ls Starrett
DIAL INDICATOR- 0 -0.5mm- .002mm GRAD
Mfr # 656-161J-8
Zoro # G211969568
Free Shipping & Returns
$442.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ls Starrett
- MFR # 656-161J-8
- Zoro # G211969568
- UPC # 49659648706
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Starrett 656 Dial Indicators have a shockless, hardened steel gear train and jewel bearings. Features include a lug-on-center back and antimagnetic and special non-shock mechanisms.Balanced and tapered hands are easy to follow. This model features a 0.5in Measuring Range. If lift lever is desired, indicator must be ordered with case stem cap. 656-161J with 8mm Stem, 0.002mm Grad.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Square End Mill, Single End, 1/2", HSS (17071)
- PRIME EDGE Knife Maintance Tool, Table Mounted, 7 In (HES-2)
- ONSRUD 5/16" Two Flute Routing End Mill Plunge Point 3"L (52-300)
- LENOX ONE PC DMND HOLESW 1/4""D (121074DGDS)
- VIKING 1/16" Type 260 118° HSS Screw Machine Drill, PK12 (23870)
- STM 318 MT5 36 OAL Extra Length Taper Shank HSS Drill (114875)
- DRILL AMERICA K HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDK)
- GARANT HSS Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 9.5 mm (114004 9,5)
- DRILL AMERICA #38 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN38)
- DRILL AMERICA L HSS Black Oxide Jobber Length Drill Bit (DWDNL)
- DRILL AMERICA S HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDS)
- Ls Starrett Drill Bits