Shop All High Speed Jobber Drill Bits
Ls Starrett
DIAL INDICATOR- 0 -0.5mm- .002mm GRAD
Mfr # 655-161J
Zoro # G811970049
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ls Starrett
- MFR # 655-161J
- Zoro # G811970049
- UPC # 49659535334
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
The Starrett 655 Dial Indicator has a shockless, hardened steel gear train and jewel bearings. Features include a lug-on-center back and antimagnetic and special non-shock mechanisms.Balanced and tapered hands are easy to follow. This model features a 0.5in Measuring Range. If lift lever is desired, indicator must be ordered with case stem cap. 0.5mm Range, Dial Reading 0-10-0, 0.002mm Grad.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Metal Cutting Snip, Straight, 9 1/4 in, Plastic with Stainless Steel Cutting Edge (D51A)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.433 (111143300)
- MARSHALLTOWN Drywall Mud Pan, 12", SS (6395)
- DRILL AMERICA 1/2"x18" Carbide Tipped Masonry Drill Bit (DAM18X1/2)
- DRILL AMERICA 25/64" HSS Split Point Jobber Length Drill Bit, Cutting Direction: Right Hand (D/ASP25/64)
- DRILL AMERICA 19/32" HSS Black Oxide Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDN19/32)
- DRILL AMERICA #56 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3/4" (D/AN56)
- DRILL AMERICA 4.00mm HSS Jobber Length Drill Bit (DWDMM4.00)
- DRILL AMERICA W HSS Polished Jobber Length Drill Bit (D/APW)
- DRILL AMERICA #51 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD51)
- NACHI Regular Length HSS DLC Drill - 1.9mm (0642512)
- Ls Starrett Drill Bits