Shop All Stub Drills
Ls Starrett
DIAL INDICATOR- 0 -.025in- .00025in GRAD
Mfr # 655-124J
Zoro # G911969653
product price: $406.49
/ea
Free Shipping & Returns
$406.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ls Starrett
- MFR # 655-124J
- Zoro # G911969653
- UPC # 49659535099
- Country of Origin United States
- Category Stub Drills
Description
The Starrett 655 Dial Indicator has a shockless, hardened steel gear train and jewel bearings. Features include a lug-on-center back and antimagnetic and special non-shock mechanisms.Balanced and tapered hands are easy to follow. This model features a .025in Measuring Range. If lift lever is desired, indicator must be ordered with case stem cap. .025in Range, Dial Reading 0-5-0, .00025in Grad.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVU9)
- CURRENT TOOLS 1/2"–2" Rigid Single Shoe Group (700SR)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 11/16 in Size, Standard Socket, Black Phosphate (49-66-6205)
- OTC Service Set, Ball Joint (6530)
- CENTURY DRILL & TOOL Stubby Drill Bit 1/4" Overall Length 1-15/16" Cutting Length 1-1/4" (17916)
- VERSADRIVE HMT Cobalt Blacksmith Drill 14mm M16 Tap Size (209010-0140)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC #50 (78550)
- KODIAK CUTTING TOOLS #54 Carbide Drill Screw Machine Length (5442679)
- DRILL AMERICA 1-5/8" HSS Stub Drill Bit (DWDST1-5/8)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Stub Drill Short DIN 1897 11.20 mm (047112)
- Ls Starrett Stub Drills