Shop All Dial Indicators
Ls Starrett
DIAL COMPARATOR STAND- W/25-131J INDICATOR
Mfr # 675GJ
Zoro # G011969386
product price: $1,752.99
/ea
Free Shipping & Returns
$1,752.99
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
- Brand Ls Starrett
- MFR # 675GJ
- Zoro # G011969386
- UPC # 49659559644
- Country of Origin United States
- Category Dial Indicators
Description
Extremely rugged and universally adjustable to any position, these gages are well suited for inspection, layout, checking and lineup operations anywhere in the shop. All settings are individually made without disturbing others. These versatile stands allow the indicator to be positioned at any height within the capacity of the upright base post 360 degrees both horizontally and vertically. The indicator can also be moved lengthwise within the capacity of the 3/4in x 9-7/8in 19 x 250mm horizontal gage-holding rod. With 25-131J Indicator. Includes 25-131J Indicator gage-holding rod. With 25-131J Indicator.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- WERA General Purpose Torx Screwdriver T25 Round (05028053001)
- POWERBUILT Scribe (647871)
- HUSQVARNA BELT, K970/14 II AND III (544976304)
- ERNST MANUFACTURING 18 in. 3 Rail Twist Lock HI-VIZ Socket Boss (8460HV)
- MITUTOYO Dial Indicator (2414A)
- MAHR Dial Indicator, 0 to 0.250 In, 0-50-0 (2011141)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-100 (81-241J)
- ASIMETO 1 38 Stem 01 Rev 0100 AGD2 Dial Indicator (7402261)
- BERNARD Bernard 360-T1045 Quik Tip Contact Tip; 0.045 in. (360-T1045)
- TESA BROWN & SHARPE Dial Test Indicator, Swl Hd, 0 to 0.030 In (01889018)
- AMPG Extension Point, 1/2", 4-48 SS (Z9391SS)
- Ls Starrett Indicators, Indicator Holders & Accessories