Shop All Combination Square Sets and Components
Ls Starrett
COMBINATION SQUARE- 24in- 16R GRADS
Mfr # C11HC-24-16R
Zoro # G411970180
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ls Starrett
- MFR # C11HC-24-16R
- Zoro # G411970180
- UPC # 49659563771
- Country of Origin United States
- Category Combination Square Sets and Components
Description
The Starrett 24in Combination Square with Square and Center Head includes a reversible lock bolt, scriber, spirit level except 4in, and hardened steel, photo-engraved blade with regular or satin chrome finish. The combination square includes a cast iron head with black wrinkle finish. 24in, 16R Grad with Center Head, Satin Chrome Blade.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Utility Knife Fold Irwin (2089100)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 21 Drill Size, Wire, 00669 Drill (480N021)
- HHIP MT4 Inside To MT5 Outside Drill Sleeve (3900-1853)
- VERMONT GAGE Pin Gage, Plus, 0.261 In, Black (911126100)
- STARRETT Combination Set (9-24-4R)
- BETTER OFFICE PRODUCTS T-Ruler/T-Square, Double-Sided Carbon Steel, 18 Inch, Black W/White Standard & Metric Markings (00330)
- IRWIN Metal Combination Square, 16in, PK3 (1794471)
- IGAGING Precision Combination Square Set, 6" - 34-206-2 (34-206-2)
- STARRETT Combination Square (11MH-150)
- STARRETT Combination Square Set, 2 Pc (11H-12-4R)
- IGAGING 3 Pc. 6" Precision Combination Square & Center Finder Head 4R Blade, 34-206-3 (34-206-3)
- Ls Starrett Combination Square Sets and Components