Shop All Wall Art & Decor
Lr Resources
LR Resources WALLH80226BKN1622 Geometric Fringed Wall Hanging; Natural & Black - Rectangle
Mfr # WALLH80226BKN1622
Zoro # G703796573
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lr Resources
- MFR # WALLH80226BKN1622
- Zoro # G703796573
- UPC # 843948088705
- Country of Origin China
- Category Wall Art & Decor
Description
Bring a new element of texture into your home with this fringed and tufted wall hanging. The wonderful blend of natural toned coloring makes this piece an easy addition to a variety of spaces. Keep your home on trend with this refined wall hanging hand-loomed just for you! The hanging has been created around a wooden dowel and strung with twine for a simple and effortless hanging process. The braided fringe ends and design keep this wall hanging looking like a dream. Make sure to leave a review and photo of your space to be featured on our Instagram!
Features- Flat Woven in India
- 18 in. L x 26 in. W made of 100% Cotton with Hanging Length of 32 inches
- Length: 18 in.
- Width: 26 in.
- Height: 32 in.
- Color Family: Beige,Black
- Material: Jute (55%), Cotton (45%)
- Color/Finish: Ivory / Natural
- Style: Basics,Bohemian,Casual,Contemporary,Cottage,Farmhouse,Rustic,Style
- Shape: Rectangle
- Country of Origin: India
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bath Towel, 24 x 48 In, White, PK12 (7131786)
- KASON Safeguard Latch Strike, -1/8 to 1/4" (10056005002)
- CORTECH Shower Curtain System, 80 in.W x 87 in.H (CCUR8087)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, White, Faux Wood (493P42)
- TRADEMARK FINE ART Albert Williams 'Carnations of Radiant Colours' Canvas Art, 18x24 (BL01827-C1824GG)
- TRADEMARK FINE ART David Lloyd Glover 'Quiet Garden Entrance' Canvas Art, 14x19 (DLG0343-C1419GG)
- SLP SLP SLP90 90 deg Elbow Venting Component for Gas Fireplaces (SLP90)
- BIGGIES SCENES Window Well Scenes-Waterfall, 100 in wide x 60 in high (BG-WW-WFL-100)
- EZ A PEEL EZ A Peel ECM412 4 in. Easy Crown Molding - 12 ft. 6 in. x 12 ft. 6 in. (ECM412)
- TRADEMARK FINE ART El Greco 'View Of Toledo' Canvas Art, 35x35 (AA00307-C3535GG)
- TRADEMARK FINE ART Louise Tate 'Snowman Pattern' Canvas Art, 14x14 (ALI42731-C1414GG)
- Lr Resources Wall Art & Decor