Shop All Decorative Rugs
Lr Resources
LR Resources RUGSA99640IND5070 5 x 7 ft. Hand-Woven Braided Jute Rectangle Area Rug - Blue
Mfr # RUGSA99640IND5070
Zoro # G703702406
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lr Resources
- MFR # RUGSA99640IND5070
- Zoro # G703702406
- UPC # 843948000424
- Country of Origin China
- Category Decorative Rugs
Description
Perfect for an entryway. kitchen. or dining area. this jute rug is an easy addition to your space. With a striped and braided design. this piece allows you to add intricacies without overwhelming the space. This product features interwoven shades of blue throughout the jute braiding. Hand woven in India. this piece is created with great craftsmanship. Bring this rug home today for a simple addition to your style or easily build the room around this piece. With endless options. how could you say no FeaturesHandwoven in IndiaMade of 70% Jute and 30% RayonSpecificationsSize: 5 x 7 ft.Coverage Area: 35 in.Pile Height: 0.5 in.Length: 84 in.Width: 60 in.Thickness: 0.5 in.Color Family: BlueConstruction: Hand-MadeRug Material: Jute.SyntheticShade Type: DarkColor/Finish: BlueMaterial: Jute (70%). Rayon (30%)Pattern: Border.Global.StripedWeave Type: WovenShape: RectangleCountry of Origin: IndiaWeight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Daymond Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11350-Zoro)
- HOMEROOTS 36 x 20 x 4.5 in. Lux Sateen Down Alternative King Size Firm Pillow, White (387817)
- BOSS Fabric Task Chair, 23-, No Arm, Black (B1016-BK)
- SCREENFLEX Acoustical Panel, 54Hx22Wx1-1/2inD, Mauve (WPD50-DM)
- ELK SIGNATURE Elsie Handwoven Hemp and Cotton Rug (8905-123)
- TERRENO 5 x 7 ft. Discount World Shaggy Collection Black Area Rug (TE2586228)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Ariana 113B2 2x3 Rectangle - Blue/ Red-Polypropylene (A113B2060090ST)
- SAFAVIEH 8 x 10 ft. Jasper 100 Rectangle Rug Gray & Gold (JSP114A-8)
- LIVABLISS Lexington LEX-2303 Handmade Area Rug (LEX2303-810)
- SAFAVIEH 9 x 12 ft. Vogue Power Loomed Gray & Beige Rectangle Area Rug (VGE156F-9)
- SAFAVIEH 3 ft. x 3 ft. Round- Country and Floral Chelsea Brown Hand Hooked Rug (HK331B-3R)
- Lr Resources Decorative Rugs