Shop All Patio Cushions & Pillows
Lr Resources
LR Resources POUFS99724MLT4820 Kantha Multi-Colored Oversized Square Pouf - Multi Color
Mfr # POUFS99724MLT4820
Zoro # G303961579
product price: $850.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$850.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lr Resources
- MFR # POUFS99724MLT4820
- Zoro # G303961579
- UPC # 843948061050
- Country of Origin Unknown
- Category Patio Cushions & Pillows
Description
Our Kantha collection is an artisanal study of the bold and rich cultures and traditions of India. These products are handcrafted using a technique passed down through generations wherein the bright and vibrant swatches of saris are carefully stitched together to create intimate works of art that can become family heirlooms. We hope that you enjoy this sincere exchange of culture and tradition, and that your home is enriched by its presence.
Specifications- Collection: Kantha
- Color: Multi Color
- Shape: Square
- Cover Material: 50% Cotton & 50% Silk
- Filling Material: 100% Polystyrene (EPS Balls)
- Country of Origin: India
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Racing Bat with Curved Flapper 30" RE-WH-BK (659-BK)
- SCOTTS 11-Amp 3-Position Corded Electric Lawn Edger (ED70012S)
- SPEEDCLEAN Spare Battery Kit, Charger, Battery (CJ125-KIT-SB)
- CHAIN LOCKER Pro Series Universal Chainsaw Chain Storage Case, Fits Longer Chains, Safety Orange (2202)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Tang Thang, 2PK (DCTSCH19195-2PK)
- JECO Jeco FS029-CS Single Chair Cushion; Sage Green (FS029-CS)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 25"x25"x5" (62-020-SPICE-EC)
- BETSY DRAKE Betsy Drake ZP13215B 22 x 22 in. Block Island Sound - Quonochontaug; RI Nautical Map Extra Large Zippered Indoor & Outdoor Pillow (ZP13215B)
- JECO Jeco FS001-CS Single Chair Cushion; Ivory (FS001-CS)
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 21" x 22" x 4" (62-039-BEIGE-EC)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 23" (60-384-016401-RT)
- Lr Resources Outdoor Chairs