Shop All Wire Baskets
Lr Resources
LR Resources BASKE16077LIC019H Bold Striped Jute Decorative Storage Basket with Handles - Off-White - Round
Mfr # BASKE16077LIC019H
Zoro # G704006206
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lr Resources
- MFR # BASKE16077LIC019H
- Zoro # G704006206
- UPC # 843948009755
- Country of Origin China
- Category Wire Baskets
Details
Item | Storage Basket |
Description
Everyone needs extra storage for their odds and ends. so why not do it in style Natural jute baskets are a must-have for a variety of spaces in your home. Sturdy jute handles allow you to tote this piece from room to room with ease. These oversized storage baskets allow for multiple items to be stored in one place with their depth and coiled height. This specific addition features colorful hues of dip-dyed lilac purple and off-white jute fibers in a bold center stripe design. The fun textured tassel provides a pop of color to match the accent coloring. This storage bin works well in modern. coastal. bohemian. farmhouse. and organic homes with its traditional weaving style and contemporary designs. Store away extra pillows. cushions. bedding. comforters. and throws in your bedroom or living room. Placed in an entryway. it can catch all your shoes. coats. and jackets. Organize playrooms and nurseries by storing toys and blankets. Use it as a laundry basket in the bathroom or stylishly store all your towels and washcloths. Tuck your favorite potted plant in it for an eye-catching contrast to glossy green leaves. just dont forget to place a tray underneath the pot to collect water. Place it in your car to hold sports gear and essentials to avoid items flying around. FeaturesSustainably conscious homesRecyclable storage option making it the ideal choice for environmentally friendlyThese baskets are stylish enough to keep in plain sightMake for a great alternative to plastic storageQuality Construction Handwoven in India by skilled craftsmen. these baskets are uniqueFeature natural variations in hand-stitched size and hand-dyed coloringReinforced handles make these baskets a portableSturdy option for transporting all your odds and ends.SpecificationsMaterial: JuteColor: Off-WhiteShape: RoundCountry of Origin: IndiaWeight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE ESD Wrist Strap, 4 W x 4 D x 1/4 H, Blue (04563)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- DURHAM MFG Durham Slide Rack 303-95 - For Large Compartment Storage Boxes - Fits Four Boxes (303-95)
- MOLDED FIBERGLASS White Fiberglass Lid (9301185269)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/4" Mesh Size, Steel (00-00363272-14)
- QUANTUM STORAGE SYSTEMS Modular Stacking Basket (2048BC)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363275-14)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx1H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-060060010-N04S)
- STOCKAGE SUPREME Universal Wire Basket, Black - 24 x 6 x 6 in. (ST2588079)
- QUANTUM STORAGE SYSTEMS Modular Stacking Basket (204812BC)
- AMKO BSK15-BLK 12 x 12 x 8 in. Deep Basket, Black (BSK15/BLK)
- Lr Resources Wire Baskets