Shop All Closet Storage Units
Lr Resources
LR Resources BASKE16018NAT019H Montego Two-Toned Jute Decorative Cylinder Storage Basket - Natural & White
Mfr # BASKE16018NAT019H
Zoro # G904006983
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lr Resources
- MFR # BASKE16018NAT019H
- Zoro # G904006983
- UPC # 843948960971
- Country of Origin Unknown
- Category Closet Storage Units
Description
Everyone needs a way to store their odds and ends, so why not do it in style. Showcasing a braided, woven design, a neutral color palette, simple silhouette, and contemporary style, this lovely must-have basket is perfect for any space in your home. Set it by your front door to store shoes, boots, winter hats, and other out-the-door essentials, Or just use it in your master suite or guest bathroom to corral rolled up fresh towels for a touch of added charm. Sturdy just handles allow for easy toting and a decorative and a decorative tassel for added style and flare. FeaturesPlace this exclusive hand crafted entwined basket in your space for versatile ornamentation optionsMade of 100 %; Jute to compliment any decor SpecificationsColor: Natural & WhiteShape: CylinderMaterial: 100 %; JuteCountry of Origin: IndiaWeight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Shelf Liner, Translucent, 24x60 (AM2460PF)
- PRIMELINE TOOLS Shelf Support Pegs 1/2 in. Width x 1 in. Length x 1/4 in. Diameter (8 Pack) (U 10137)
- ECONOCO Mondo Mannequins Male Shirt Crème Jersey Covered Torso Form, Neckblock (M5)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- BESTAR Pur Storage Kit, White (26853-17)
- HARDWARE RESOURCES Satin Nickel Closet Pullout Basket with Slides 16"Dx23"Wx17"H (POB1-162317SN)
- HARDWARE RESOURCES Dark Bronze Screw-In Mounting Bracket for Oval Closet Rods (M7175-ORB)
- HONEY-CAN-DO HANGING SHOE ORGNZR WHT (SFT-01242)
- HARDWARE RESOURCES Brushed Oil Rubbed Bronze 12" Sliding Valet Rod (295W-DBAC)
- ORGANIZED LIVING VENTILATED SHELF 12""X48"" (1813-1248-11)
- BESTAR Bestar Pur 3 Drawer Set for Pur 36W Closet Organizer in white (26161-000017)
- Lr Resources Closet Storage Units