LR Resources BASKE16017NBH019H Montego Striped Jute Decorative Cylinder Storage Basket - Natural & White
Mfr # BASKE16017NBH019H
Zoro # G004152429
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lr Resources
- MFR # BASKE16017NBH019H
- Zoro # G004152429
- UPC # 843948960957
- Country of Origin Unknown
- Category Washroom Accessories
Description
Everyone needs a way to store their odds and ends, so why not do it in style. Showcasing a braided, woven design, a neutral color palette, simple silhouette, and contemporary style, this lovely must-have basket is perfect for any space in your home. Set it by your front door to store shoes, boots, winter hats, and other out-the-door essentials, Or just use it in your master suite or guest bathroom to corral rolled up fresh towels for a touch of added charm. Sturdy just handles allow for easy toting and a decorative and a decorative tassel for added style and flare.
Features- Place this exclusive hand crafted entwined basket in your space for versatile ornamentation options
- Made of 100 % Jute to compliment any decor
- Color: Natural & White
- Shape: Cylinder
- Material: 100 % Jute
- Country of Origin: India
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE 10" Replacement Pre-Filter Cartridge (EV953440)
- LEGEND VALVE 3" SS316 TEE (416-110)
- THRIFCO PLUMBING 1-1/2 Inch x 7-1/2 Inch Long Plastic Tubular J-Bend with Nut & (4401663)
- TOTO Drake 1.6 GPF Toilet Tank Only, Less Seat, Bone (ST776SA#03)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-SN)
- FROST PRODUCTS LTD Frost Single Robe Hook - Stainless - 1138 (1138)
- GINGER Soap Basket in Satin Nickel (550G/SN)
- GROHE Pump Unit, Finish: Chrome (48167000)
- WINGITS Curved Shower Rod, Satin, 57In, 9 Proj, PK6 (WOCSN5SP)
- KOHLER Medium Shower Basket (1896-BS)
- ZENNA HOME Zenna Home 4784963 Clear Shower Curtain Rings Plastic (4784963)
- Lr Resources Washroom Accessories