LR Resources BASKE16017NBH017H Montego Striped Jute Decorative Cylinder Storage Basket - Natural & White
Mfr # BASKE16017NBH017H
Zoro # G304152419
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lr Resources
- MFR # BASKE16017NBH017H
- Zoro # G304152419
- UPC # 843948960520
- Country of Origin Unknown
- Category Washroom Accessories
Description
Everyone needs a way to store their odds and ends, so why not do it in style. Showcasing a braided, woven design, a neutral color palette, simple silhouette, and contemporary style, this lovely must-have basket is perfect for any space in your home. Set it by your front door to store shoes, boots, winter hats, and other out-the-door essentials, Or just use it in your master suite or guest bathroom to corral rolled up fresh towels for a touch of added charm. Sturdy just handles allow for easy toting and a decorative and a decorative tassel for added style and flare.
Features- Place this exclusive hand crafted entwined basket in your space for versatile ornamentation options
- Made of 100 % Jute to compliment any decor
- Color: Natural & White
- Shape: Cylinder
- Material: 100 % Jute
- Country of Origin: India
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tube Bender (406M)
- BRADLEY Towel Bar, Polished Chrome, Surface (927-240000)
- PARKER Needle Valve, 1/4 In., FNPTxMNPT (NV108P-4)
- MOEN Faucet Parts (141941)
- NU STEEL Nu Steel TR-243 Blue Floral Print Decorative Glass Tray (TR-243)
- VINTIQUEWISE Natural Woven Seagrass Wicker Rectangular Tissue Box Cover Holder (QI003714.RC)
- GROHE Universal Flow Straightener Starlight Ch (13959000)
- MOEN Tension 6' Shower Rod Bright Chrome (52-6)
- KOHLER Verdera, Glass Shelf Kit, 40 Side (1215251-E)
- GINGER 18" Gallery Rail Shelf in Polished Brass (1135T-18/PB)
- GROHE Universal Pull Out Spray Starlight Chrom (11136000)
- Lr Resources Washroom Accessories