Shop All Decorative Rugs
Lr Resources
LR Resources ACCEN70153TNV2639 2 ft. 6 in. x 3 ft. 9 in. Tufted Anchor & Striped Nautical Accent Rectangle Area Rug
Mfr # ACCEN70153TNV2639
Zoro # G603702537
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lr Resources
- MFR # ACCEN70153TNV2639
- Zoro # G603702537
- UPC # 843948088590
- Country of Origin China
- Category Decorative Rugs
Description
With the perfect tones. this nautical accent rug is sure to thrill you and your guests. The tufted anchor design will sweep you away to an island state of mind. The multicolored stripes provide a classic background. too. The fringed ends are also a delightful texture addition to your home or office. Bring this functional accent piece home today for your dining area. entryway. bedroom. or office space! FeaturesHandmade by Flat Weave in IndiaMade of 100% Cotton with Cotton BackingSpecificationsSize: 2 ft. 6 in. x 3 ft. 9 in.Coverage Area: 9 in.Pile Height: 0.5 in.Length: 45 in.Width: 30 in.Thickness: 0.5 in.Color Family: BlueConstruction: Hand-MadeRug Material: CottonShade Type: DarkColor/Finish: Navy BlueMaterial: CottonPattern: Global.StripedWeave Type: WovenShape: RectangleCountry of Origin: IndiaWeight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Jungle Forest Tree Frog Shelf Sitter (QL3241265)
- REGENCY Race Track Legacy Racetrack Tables, 95 X 43 X 29, Wood Top, Mahogany (LCTRT9543MH)
- LUXOR Charging Cart, Steel, Cap. 24, 31-1/8" W (LLTP24-B)
- MAGELLAN 27 x 54 Bath Towels , 12PK (MAG2754-17)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Windsor 23108 2X8 Rectangle - Blue/ Ivory-100% Wool (W23108069244ST)
- LOLOI RUGS Loloi Rugs LORELQ-06REML160S 1 ft. 6 in. x 1 ft. 6 in. Loren Hand Knotted Rug; Red & Multi (LORELQ-06REML160S)
- SAFAVIEH 6 x 9 ft. Madison 400 Power Loomed Rectangle Area Rug Navy & Ivory (MAD468N-6)
- LIVABLISS Sarasota SSO-2308 Outdoor Safe Area Rug (SSO2308-2773)
- SAFAVIEH Natura RugBrown & Ivory 6 x 6 ft. Square (NAT551T-6SQ)
- SAFAVIEH Kenya Bohemian Rectangle Hand Knotted RugsIvory & Grey 9 x 12 ft. (KNY351A-9)
- PASARGAD HOME 8 ft. 11 in. x 12 ft. Cosmo Hand-Knotted Silk & Wool Area Rug (PS-180 9X12)
- Lr Resources Decorative Rugs