Shop All Ottomans
Lr Home
LR Home POUFS99704GYW2014 Corcovado Metallic Braided Pouf Ottoman
Mfr # POUFS99704GYW2014
Zoro # G203796646
product price: $133.99
/ea
Free Shipping & Returns
$133.99
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
This pouf offers a stylish resourcefulness to your living space. It is intricately hand braided;; the remarkable design will surely make a style statement in your home with the addition of this utterly exquisite pouf. The captivating swirl design laced with a pop of pristine color will flawlessly trend a sense of cunningly sweet sophistication from room to room within any home decor Genuinely impeccable in all aspects of construction and style. this piece embodies flawless artistry while maintaining philosophies of affordability and durable design. making it the ideal accessory for your own unique and exquisite home decor. FeaturesCorcovado Metallic Braided Pouf OttomanOuter material - 60% cotton. 40% aluminum for durabilityBeautiful. soft and sturdy fashion statement styles the environment in your roomFilling of 100% polystyrene. beautiful and soft adding glitz and glamour to any roomCan be carried from room to room. portable use them as extra seats or use them to prop up your tired feetRequired no installation and no tools. quick and easy. already assemblySpecificationsWeight: 5 lbs
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
- HON Ignition 2.0 Ilira-Stretch Mesh Back Mobile Stacking Chair, Blk Fabric (HIGS6.F.H.IM.CU10.T)
- DESIGNS OF DISTINCTION 4" Satin Brass Metal Sleeve (01SLV4SB1)
- PERFORMANCE TOOL 16 Slot Wire PliersTool Rack (WLMW30552)
- CLOROX 70 in. H X 72 in. W Grey Shower Curtain W/Hooks PEVA (MSI008334)
- DUOBED 24" x 36" Storage Ottoman, Flint Grey (MSOS-GR)
- BAXTON STUDIO Elgon Modern Bohemian Natural Brown Rattan Footstool (211-12761-ZORO)
- REGENCY Regency Aurora Curved Vinyl Ottoman- Envy Green (N6265EG)
- FABULAXE Square Fabric Storage Ottoman with Black Metal Frame, Brown (QI003941.BN)
- DUOBED 30" Storage Ottoman, Ocean Blue (MFO30-AZ)
- BAXTON STUDIO Dark Brown Full Leather Storage Bench Ottoman With Dimples (A-1834)
- FABULAXE Rectangular Velvet Storage Ottoman with Gold Legs, Black (QI003939.BK)
- Lr Home Ottomans